1/2 in. Pipe Cutter

Part #RAP88201  |  Item #4926057  |  Manufacturer Part #RAP88201

$ 15.39 EACH
(Pricing is for 1/2 in)

Cutting Capacity

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Auto-ratcheting
  • Works great when full size tubing cutters won't fit especially in hard to reach spaces and close into walls
  • Just snap on the tube and turn
  • Hardened steel construction
  • Each tool is designed to cut a specific tube size
  • Replacement wheel designed to cut a specific tube size
  • Replacement wheel designed to fit all cutters
  • For use on hard copper tubing only

Documents

Specifications

Adjustable: Yes

Application: [CTS, CPVC]

Color Finish: Yellow

Color Finish Category: Yellows

Cutting Capacity: 1/2 in

GSA Approved: Yes

IAPMO Listed: No

Material: Hardened Steel

Number of Tools Included: 1

Portable: No

Tool Type: Pipe Cutter

Type: RAP88201

UL Listed: No

Frequently Purchased Together

+
+
+
$0