12 oz. Caulk Gun with Poker

Part #RAP11004  |  Item #7235341  |  Manufacturer Part #RAP11004

$ 14.49 EACH

Size:

12 oz
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Professional grade steel frame
  • Integrated plunger
  • Smooth design for accurate application
  • Ladder hook
  • Rotating barrel
  • Includes swing out steel rod for seal puncture
  • Includes poker to help keep nozzle clear

Documents

Specifications

Application: Sealing

Color Finish: Red

GSA Approved: No

Length: 14 in

Material: Aluminum

Product Type: Caulk Gun

Size: 12 oz

Type: RAP11004

UL Listed: No

Frequently Purchased Together

+
+
+
$0

This Item: RAPTOR® 12 oz. Caulk Gun with Poker / $14.49