12 oz. Drip Free Caulk Gun

Part #RAP11002  |  Item #3383150

$ 10.29 EACH

Size:

12 oz
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • GSA approved
  • Spring loaded drip free caulk gun
  • 12 oz capacity, integrated plunger
  • Durable composite construction
  • Guaranteed drip-free

Specifications

Capacity: 12 oz

Color Finish: Black

Color Finish Category: Blacks

Handle Material: Composite

Material: Composite

Product Type: Caulk Gun

Size: 12 oz

Tool Type: Caulk Guns

Type: Caulking Gun

Frequently Purchased Together

+
+
+
+
$0