12/3 100 ft. SJTW Twistlock Extension Cord Yellow
12/3 100 ft. SJTW Twistlock Extension Cord Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty
- Twist-to-lock
- 3-Conductor
- OSHA approved – meets OSHA requirements for extension cords and adapters for use on jobsites. Meets requirement for California and other applications (generators and temporary power boxes) where twist-to-lock plugs are specified
- Superior flexibility at sub-freezing temperatures – this cord is designed to maintain flexibility and resist cracking in temperatures down to -40?f up to 140?f (-40?c up to 60?c)
- NEMA plug configuration – L5-20 to L5-20R
- Flame retardant – jacket compound is designed to not allow burning to spread. The compound is formulated to cause the flame to burn out before spreading further on the cord
- Water resistant – jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks
Specifications
- AMP:
- 20
- ANSI:
- ANSI 817
- Cable or Wire Type:
- SJTW
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 100 ft
- MA Approved -:
- No
- Product Type:
- Extension Cord
- Temperature Range:
- Up to 140 Deg F
- Type:
- RAP41201
- UL Listed:
- UL 817
- Volts:
- 125V
- WaterSense Labeled:
- No
- Wire Gauge (AWG):
- 12 ga