12/3 25 ft. SJTW Extension Cord Lgtd Yellow

Part #RAP31203  |  Item #3383515  |  Manufacturer Part #RAP31203

$ 46.19 EACH

Length:

25 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3-Conductor
  • Heavy duty
  • Outdoor
  • Power indicator light – allows user to see when the power is on
  • Water resistant – jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks
  • Flame retardant – jacket compound is designed to not allow burning to spread. The compound is formulated to cause the flame to burn out before spreading further on the cord
  • Superior flexibility at sub-freezing temperatures – this cord is designed to maintain flexibility and resist cracking in temperatures down to -40f (-40c).
  • Meets OSHA requirements for extension cords and adapters for use on job sites

Specifications

ANSI Specifications: ANSI 817

Cable or Wire Type: STEW

Color Finish: Yellow

Color Finish Category: Yellows

Length: 25 ft

MA Approved: No

Product Type: Extension Cord

Temperature Range: -40 to 140 Deg F (-40 to 60 Deg C)

Type: RAP31203

UL Listed: UL 817

Volts: 125V

WaterSense Labeled: No

Wire Gauge: 12 ga