12/3 Gauge 50 ft. SJTW Heavy Duty Lighted Extension Cord in Yellow

Part #RAP31202  |  Item #3383514  |  Manufacturer Part #RAP31202

$ 72.76 EACH
(Pricing is for 50 ft)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heavy duty
  • All weather
  • Water resistant and flame retardant jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks
  • Superior flexibility and resists cracking at sub-freezing temperatures
  • Power indicator light allows user to see when the power is on
  • Meets OSHA requirements for extension cords and adapters for use on jobsites
  • UL/cUL tested to both U.S. and Canadian standards

Specifications

ANSI Specifications: ANSI 817

Application: [Heavy Duty, Outdoor]

Color Finish: Yellow

Color Finish Category: Yellows

Length: 50 ft

MA Approved: No

Temperature Range: -40 to 60 Deg C (-40 to 140 Deg F)

Type: RAP31202

UL Listed: UL 817

WaterSense Labeled: No

Wire Gauge: 12/3 ga