12/3 Sjtw 3 ft. In-Line Gfci Yellow
12/3 Sjtw 3 ft. In-Line Gfci Yellow
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Converts one outlet into additional GFCI protected outlets
- Power indicator light allows user to see when the power is on
- Water-resistant and flame-retardant jacket on cord
- Meets OSHA requirements for ground fault circuit Interrupters
Specifications
- ANSI:
- ANSI 817
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 3 ft
- MA Approved -:
- No
- Temperature Range:
- -31 to 140 Deg F
- UL Listed:
- UL 817
- WaterSense Labeled:
- No
- Wire Gauge (AWG):
- 12 ga