1/4 in. Hex Chuck Drive

Part #RAP75001  |  Item #3717132  |  Manufacturer Part #RAP75001

$ 1.99 EACH

Shaft Size:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Permanent magnet
  • Hex shaft 1/4" fits most drills and won't strip

Specifications

Bit Sizes: 1/4 in

Diameter: 1/4 in

Drill Bit Type: Driver

Drive Size: 1/4 in

Length: 1-3/4 in

Magnetic: Yes

Material: Hardened Steel

Number Of Pieces: 1 Piece

Shaft Size: 1/4 in

Tool Type: Nut Driver