14/3 Heavy Duty Outdoor Extension Cord 100 Feet

You last purchased this on
 
RAPTOR®

14/3 Heavy Duty Outdoor Extension Cord 100 Feet

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

14/3 Heavy Duty Outdoor Extension Cord 100 Feet

  • Fast #
  • Part #RAP31401
  • Item #3383509
  • Manufacturer Part #RAP31401
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extra heavy duty
  • Outdoor
  • 3-Conductor
  • OSHA approved – meets OSHA requirements for extension cords and adapters for use on jobsites
  • Flame retardant – jacket compound is designed to not allow burning to spread. The compound is formulated to cause the flame to burn out before spreading further on the cord
  • Superior flexibility at sub-freezing temperatures – this cord is designed to maintain flexibility and resist cracking in temperatures down to -40f (-40c).
  • Water resistant – jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks
  • Power indicator light – allows user to see when the power is on
  • Requires Certification

Specifications

ANSI:
ANSI 817
Cable or Wire Type:
SJTW
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
100 ft
MA Approved -:
No
Product Type:
Extension Cord
Temperature Range:
-40 to 140 Deg F (-40 to 60 Deg C)
Type:
RAP31401
UL Listed:
UL 817
Volts:
125V
WaterSense Labeled:
No
Wire Gauge (AWG):
14 ga