16 in. X 4 in. Finish Trowel

You last purchased this on
 
RAPTOR®

16 in. X 4 in. Finish Trowel

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

16 in. X 4 in. Finish Trowel

  • Fast #
  • Part #RAP44036
  • Item #4327925
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used to smooth a surface after concrete has begun to set
  • Requires Certification

Specifications

Application:
Concrete
Blade Material:
Steel
Blade Width (in):
4 in
Color Finish Category:
Reds
Color Finish Name:
Silver, Red
Depth:
22-1/4 in
Length:
16 in
MA Approved -:
No
Material:
Steel
Number of Tools Included:
1
Shape:
Rectangular
Tool Type:
Trowel
Type:
RAP44036
WaterSense Labeled:
No
Width:
4 in