16 x 4 in. Tongue & Groove Plier

You last purchased this on
 
RAPTOR®

16 x 4 in. Tongue & Groove Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

16 x 4 in. Tongue & Groove Plier

  • Fast #
  • Part #RAP18003
  • Item #3383062
  • Manufacturer Part #RAP18003
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Self locking jaw opening adjustment
  • Long handles for extra leverage
  • Right angle teeth grip in all directions
  • Cushioned handles
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
Yes
Jaw Capacity (in):
4 in
Length:
16 in
MA Approved -:
No
Material:
Forged Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Tongue & Groove Pliers
WaterSense Labeled:
No