RAPTOR®

16 X 9 X 12 in. Black Polyester/Pvc Tool Bag With Rubber Bottom

Part #RAP77010  |  Item #3868640  |  Manufacturer Part #77010

$ 31.99 EACH

Length:

16 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  10
  • Pallet:  160
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Zip top
  • Total of interior and exterior pockets, with removable and adjustable shoulder strap
  • Wide opening for easy access to tools
  • Molded 1-piece waterproof bottom

Documents

Specifications

Height: 12 in

Length: 16 in

Material: Plastic

Material Type: [PVC, 600D Polyester]

Type: RAP77010

Width: 9 in