16/3 25 ft. SJTW Extension Cord Orange
16/3 25 ft. SJTW Extension Cord Orange
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Medium duty
- Outdoor
- 3-Conductor
- Superior flexibility at sub-freezing temperatures – this cord is designed to maintain flexibility and resist cracking in temperatures down to -40?f up to 140?f (-40?c up to 60?c)
- NEMA plug configuration – 5-15P to 5-15R
- Flame retardant – jacket compound is designed to not allow burning to spread. The compound is formulated to cause the flame to burn out before spreading further on the cord
- Water resistant – jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks
Specifications
- AMP:
- 13
- ANSI:
- ANSI 817
- Application:
- Electrical
- Cable or Wire Type:
- SJTW
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Length:
- 25 ft
- MA Approved -:
- No
- Product Type:
- Extension Cord
- Temperature Range:
- Up to 140 Deg F
- Type:
- RAP31602
- UL Listed:
- UL 817
- Volts:
- 125V
- WaterSense Labeled:
- No
- Watts:
- 1675 W
- Wire Gauge (AWG):
- 16 ga