125V Anodized Aluminum Fluorescent Work Light

You last purchased this on
 
RAPTOR®

125V Anodized Aluminum Fluorescent Work Light

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

125V Anodized Aluminum Fluorescent Work Light

  • Fast #
  • Part #RAP30502
  • Item #3383508
  • Manufacturer Part #RAP30502
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Product Details

  • Metal hook for hands-free applications
  • Ergonomic handle is easy to hold
  • -31 to 140° F temperature rating
  • 50 ft. cord length
  • Utilizes standard 75 W bulbs
  • On/Off switch and convenience outlet in handle
  • Requires Certification

Specifications

AMP:
12
Coating:
Anodized
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Cord Length:
50 ft
Handle Type:
Ergonomic
Light Bulb Type:
Fluorescent
MA Approved -:
No
Material:
Aluminum
Number of Lights:
1
Number of Tools Included:
1
Power Source:
Electric
Temperature Range:
-40 to 140 Deg F (-50 to 60 Deg C)
Tool Type:
Work Light
UL Listed:
Yes
Volts:
125V
WaterSense Labeled:
No
Watts:
1500 W
Wire Gauge (AWG):
16/3 ga