RAPTOR® 16/3 Sjt Worklight Metal Guard Yellow

RAP3050

Cord Length

Starting at $19.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anodized aluminum reflector
  • Ergonomic handle is easy to hold
  • Metal hook for hands-free applications
  • On/Off switch and convenience outlet in handle
  • UL/cUL tested to both US and Canadian standards
  • Utilizes standard 75W bulbs (sold separately)

SPECIFICATIONS

Color Finish
Yellow
Cord Length
25 ft
Handle Type
Ergonomic
Length
25 ft
Material
Aluminum
Temperature Range
-31 to 140 Deg F
UL Listed
Yes
Watts
75
Wire Gauge
16/3 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday