0 items

RAPTOR® Hex Chuck Drive

RAP75

Shaft Size

1/4 in
Starting at $2.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hex shaft 1/4" fits most drills and won't strip
  • Permanent magnet

SPECIFICATIONS

Drive Size
1/4 in
Length
1-3/4 in
Material
Hardened Steel
Shaft Size
1/4 in
Tool Type
Hex, Magnetic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday