18-9/10 in. Tool Bag

Part #FEI22214  |  Item #7178803  |  Manufacturer Part #22214

$ 44.80 EACH

Length:

18-9/10 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Twenty-one pockets for many options of tool storage
  • Heavy duty construction
  • Open top design with rubber handle
  • Double-wall construction and 1680d/600d polyester
  • Removable shoulder strap
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Specifications

Color Finish: [Blue, Black]

Depth: 11-4/5 in

Height: 8-7/10 in

Length: 18-9/10 in

Material: Plastic

Material Type: Polyester

Tool Type: Tool Bag

Type: FEI22214

Width: 8-7/10 in