18 in. Steel Hand Saw
18 in. Steel Hand Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blade cuts on both push and pull
- Ergonomic handle fits large and small hands
- Handle design allows both vertical and flush cuts
- Interchangeable with many other name brand saws
- Heat treated blade for longer life
Documents
Specifications
- Application:
- PVC
- Blade Length (in):
- 18 in
- Blade Material:
- Steel
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Cutting Capacity:
- 18 in
- Handle Material:
- Aluminum
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Number of Tools Included:
- 1
- Saw Type:
- Hand
- Tool Type:
- Pipe Saw
- Type:
- RAP15515
- WaterSense Labeled:
- No