18 in. Steel Hand Saw
18 in. Steel Hand Saw
Package Quantity Info:
EA: 1 IP: 1 CA: 40 PT: 2000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blade cuts on both push and pull
- Heat treated blade for long life
- Replacement blade for RAP15515
- Interchangeable with many other name brand saws
Specifications
- Adjustable:
- No
- Application:
- Residential
- Blade Length (in):
- 18 in
- Blade Material:
- Steel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- MA Approved -:
- No
- Material:
- Steel
- Saw Type:
- Hand
- Tool Type:
- Pipe Saw Blade
- WaterSense Labeled:
- No