25 ft. Tape Measure Rubber Casing
25 ft. Tape Measure Rubber Casing
Package Quantity Info:
EA: 1 IP: 12 CA: 48 PT: 864-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
- 1 in wide blade with large numbers, for easy readability
- High impact case with an easy to see jobsite color
- 9 ft Tape standout
- Belt-clip for quick accessibility
- Shock-absorbing blade return bumper
- Large top-forward blade lock for quick locking and unlocking
Specifications
- Automatic Shut-Off:
- No
- Case Material:
- Rubber
- Color Finish Name:
- Yellow, Black
- GSA Approved:
- Yes
- Length:
- 25 ft
- Material:
- Rubber
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Type:
- Tape Measure