3 ft. Power Supply Cord

Part #RAP33004  |  Item #7184162  |  Manufacturer Part #33004

$ 3.84 EACH

Cord Length:

3 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 16/3-wire grounded cord
  • Tinned and stripped ends for easier connection
  • For RAP33003 and RAP33002, accessories may include 3 wire nuts and Romex connectors
  • UL/cUL Tested to both U.S. and Canadian standards

Documents

Specifications

AMP: 13

Application: Electrical

Color Finish: Grey

Color Finish Category: Greys

Cord Length: 3 ft

Length: 36 in

Tool Type: Power Source

Type: RAP33004

UL Listed: No

Volts: 125V

Wire Gauge: 16/3 ga