1/4 - 3/8 in. Magnetic Nut Driver (3 Piece)
1/4 - 3/8 in. Magnetic Nut Driver (3 Piece)
Frequently Purchased Together
Product Details
- Grip marked with hex symbol and individual size for quick identification
- Grip marked with hex symbol and individual size for quick identify cation
Specifications
- Drive Size:
- 1/4 in, 5/16 in, 3/8 in
- Drive Type:
- Nut
- GSA Approved:
- Yes
- Handle Material:
- Rubber
- Handle Type:
- Vinyl Grip
- MA Approved -:
- No
- Magnetic:
- Yes
- Material:
- Steel
- Material Type:
- Vinyl
- Number of Pieces:
- 3 Piece
- WaterSense Labeled:
- No