Manual Non Magnetic 4 in. Slotted Phillips 1 Piece Screwdriver
Manual Non Magnetic 4 in. Slotted Phillips 1 Piece Screwdriver
Package Quantity Info:
EA: 1 IP: 12 CA: 48 PT: 3840-
Pick Up: 2 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Contoured, comfort grip handle with ribs for added grasp
- Vinyl grip screwdriver preferred by electricians for its versatility
- Shaft runs length of tool
- Phillips head tool
- Durable alloy steel blades and chrome-plated for corrosion resistance
- Precision-formed tips ensure more secure fit
Specifications
- Coating:
- Chrome
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Drive Size:
- #2
- Drive Type:
- Slotted, Phillips
- GSA Approved:
- Yes
- Handle Material:
- Vinyl
- Handle Type:
- Comfort Grip
- MA Approved -:
- No
- Magnetic:
- No
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Shaft Length:
- 4 in
- Shaft Size:
- 4 in
- Tool Type:
- Screwdriver
- WaterSense Labeled:
- No