4 in. Socket Saver Tool
4 in. Socket Saver Tool
-
Pick Up: 13 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- The rate of cut will depend on the rpm and power of the drill along with the amount of pressure applied to the drill while reboring
- To be used with schedule 40 applications only
- Removes plastic pipe from plastic fittings
Specifications
- Application:
- ABS, CPVC, PVC
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- MA Approved -:
- No
- Material Type:
- PVC, ABS
- Number of Tools Included:
- 1
- Pipe Capacity:
- 4 in
- Tool Type:
- Socket Saver
- WaterSense Labeled:
- No