5 x 2 in. Margin Trowel
5 x 2 in. Margin Trowel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in scooping/spreading material such as adhesives in tight spots
- Used to mix thin set and other material
- V shaped back with rectangular front
Specifications
- Application:
- Mortar
- Blade Material:
- Steel
- Blade Width (in):
- 2 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red
- Faucet Connection Size:
- 3/8 in
- Handle Material:
- Rubber
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Steel
- Number of Tools Included:
- 1
- Shape:
- Rectangular
- Tool Type:
- Trowel
- Type:
- RAP44022
- WaterSense Labeled:
- No
- Width:
- 2 in