50 ft. 12/3 ga SJTW Extension Cord in Yellow

You last purchased this on
 
RAPTOR®

50 ft. 12/3 ga SJTW Extension Cord in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

50 ft. 12/3 ga SJTW Extension Cord in Yellow

  • Fast #
  • Part #RAP41202
  • Item #3383505
  • Manufacturer Part #RAP41202
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Superior Flexibility at Sub-Freezing Temperatures - this cord is designed to maintain flexibility and resist cracking in temperatures down to -40°F (-40°C).
  • OSHA Approved - Meets OSHA requirements for extension cords and adapters for use on jobsites. Meets requirements for California and other applications (generators and temporary power boxes) where twist-to-lock plugs are specified.
  • Water resistant formulated to cause the flame to burn out before spreading further on the cord
  • cULus - Tested to both U.S. and Canadian standards
  • Requires Certification

Specifications

Cable or Wire Type:
SJTW
Color Finish Name:
Yellow
Length:
50 ft
UL Listed:
No
Wire Gauge (AWG):
12/3 ga