5/16 in. Nut Driver (1 Piece)

You last purchased this on
 
RAPTOR®

5/16 in. Nut Driver (1 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

5/16 in. Nut Driver (1 Piece)

  • Fast #
  • Part #RAP14504
  • Item #3383106
  • Manufacturer Part #RAP14504
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Standard (STD) 3" hollow shaft
  • Comfortable, color coded rubber vinyl grips marked with individual size
  • Requires Certification

Specifications

Drive Size:
5/16 in
Drive Type:
Nut
GSA Approved:
Yes
Handle Material:
Rubber
Handle Type:
Vinyl Grip
MA Approved -:
No
Magnetic:
No
Material:
Metal, Rubber
Material Type:
Vinyl
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shaft Size:
3 in
WaterSense Labeled:
No