6 in. Adjustable Wrench

You last purchased this on
 
RAPTOR®

6 in. Adjustable Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

6 in. Adjustable Wrench

  • Fast #
  • Part #RAP18007
  • Item #3383066
  • Manufacturer Part #RAP18007
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Specially designed handle reduces overall weight by 10%
  • Non-protruding moveable jaw end allows easier access to fastener in tight spaces
  • Unique jaw design precisely grips the flat sides of fasteners, avoiding the rounding of fastener corners
  • 18-25% Wider jaw opening increases useful range of fastener sizes and gives the advantages of economy, convenience and lighter weight
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
Yes
Handle Type:
Precision Grip
Jaw Capacity (in):
1 in
Length:
6 in
Number of Tools Included:
1
Origin:
Global
Weight:
0.28 lb
WrenchType:
Adjustable