RAPTOR® 6 in. Cobalt and Bimetal Reciprocating Saw Blade

RAWRB6

Teeth Per Inch

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in a wide variety of lengths and thicknesses
  • Can also be used with numerous common building materials
  • Fits all popular corded and cordless reciprocating saws
  • Lasts longer and offers more wear resistance with 8% cobalt edge
  • Matrix ll cutting profile resists stripping and cuts faster

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-metal, Cobalt
Teeth Per Inch
10
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday