RAPTOR® 6 x 3 in. Straight Concrete Edger

RAP44034

Blade Width

3 in

$10.49

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Lip: 1/2" with 3/8" radius

SPECIFICATIONS

Blade Width
3 in
Color Finish
Red, Silver
Handle Material
Rubber
Length
6 in
Material
Steel
Tool Type
Edger

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday