60 in-lbs 5/16 in Torque Wrench

Part #RAP50145  |  Item #4382826  |  Manufacturer Part #147710

$ 22.57 EACH

Drive Size:

5/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use when installing no-hub style couplings
  • Ratchets when correct torque is achieved
  • Precision, long lasting design

Specifications

Color Finish: Black

Color Finish Category: Blacks

Drive Size: 5/16 in

Handle Type: T-handle

Number of Tools Included: 1

Socket Size: 5/16 in

Tool Type: Torque Wrench

Torque In-Lbs : 60 in-lbs

Type: RAP50145