60 in-lbs 5/16 in. Torque Wrench

Part #RAP18550  |  Manufacturer Part #18550

Starting at
$ 48.20 EACH

Drive Size:

5/16 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • T-Handle style tools color coded to match the correct no-hub coupling
  • Torque setting designed to slip when coupling nut has reached proper setting
  • Locking collar lets user tighten nut to specified torque setting in one direction or use as non-torquing tool in both directions
  • High quality tool, comfortable grip, 5" shaft

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Drive Size: 5/16 in

Drive Type: Hex

GSA Approved: Yes

Handle Type: T-handle

Length: 5 in

MA Approved: No

Number of Tools Included: 1

Shaft Size: 5 in

Socket Size: 5/16 in

Tool Type: Torque Wrench

Torque In-Lbs : 60 in-lbs

Type: RAP18550

WaterSense Labeled: No