7-1/2 in. Gradient Torpedo Level

Part #RAP14300  |  Item #3795882  |  Manufacturer Part #RAP14300

$ 33.27 EACH

Length:

7-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • True plumbing gradient level
  • 4 Precision vials including 1/8", 1/4", 3/8" & 1/2" gradients
  • Built to last out of aircraft aluminum alloy
  • 4 Rare earth magnets offer tremendous holding power
  • Vials can be viewed from all sides
  • Large V-groove design opposite magnets
  • Waterproof
  • Shockproof

Specifications

Application: Measuring

Case Material: Aluminum

Color Finish: Blue

Color Finish Category: Blues

Handheld: Yes

Length: 7-1/2 in

MA Approved: No

Material: Aluminum Alloy

Number of Tools Included: 1

Product Type: Level

Tool Type: Levels

WaterSense Labeled: No