7 x 3 in. Gauging Trowel
7 x 3 in. Gauging Trowel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for gauging, or mixing in specified proportions, small amounts of quick set plaster
- V-shaped back rounded tip
Specifications
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Width (in):
- 3 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Handle Material:
- Rubber
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Trowel
- Type:
- RAP44024
- WaterSense Labeled:
- No
- Width:
- 3 in