RAPTOR®
80 in-lbs 3/8 in. Torque Wrench
Part #RAP18552 | Item #4154370 | Manufacturer Part #18552
$
57.19
EACH
(Pricing is for 3/8 in)
Drive Size
Product Details
- T-Handle style tools color coded to match the correct no-hub coupling
- Torque setting designed to slip when coupling nut has reached proper setting
- Locking collar lets user tighten nut to specified torque setting in one direction or use as non-torquing tool in both directions
- High quality tool, comfortable grip, 5" shaft
Documents
Specifications
Color Finish: Green
Color Finish Category: Greens
Drive Size: 3/8 in
Drive Type: Hex
GSA Approved: Yes
Handle Type: T-handle
Length: 5 in
Number of Tools Included: 1
Shaft Size: 5 in
Socket Size: 3/8 in
Tool Type: Torque Wrench
Torque In-Lbs : 80 in-lbs
Type: RAP18552