80 in-lbs. 5/16 in. Torque Wrench

You last purchased this on
 
RAPTOR®

80 in-lbs. 5/16 in. Torque Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

80 in-lbs. 5/16 in. Torque Wrench

  • Fast #
  • Part #RAP18551
  • Item #4154350
  • Manufacturer Part #18551
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Torque setting designed to slip when coupling nut has reached proper setting
  • Locking collar lets user tighten nut to specified torque setting in one direction or use as non-torquing tool in both directions
  • T-Handle style tools color coded to match the correct no-hub coupling
  • High quality tool, comfortable grip, 5" shaft
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Drive Size:
5/16 in
Drive Type:
Hex
GSA Approved:
Yes
Handle Type:
T-handle
Length:
5 in
MA Approved -:
No
Number of Tools Included:
1
Shaft Size:
5 in
Socket Size:
5/16 in
Tool Type:
Torque Wrench
Torque (In-Lbs):
80 in-lbs
WaterSense Labeled:
No