RAPTOR® 80 in-lbs Torque Wrench

RAP1855

Drive Size

Starting at $54.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color coded to match the correct no-hub coupling
  • Locking collar allows user to tighten nut to specified torque setting in one direction or use as non-torqueing tool in both directions
  • Torque setting designed to slip when coupling nut has reached proper setting

SPECIFICATIONS

Color Finish
Yellow
Color Finish Category
Yellows
Drive Size
5/16 in
Drive Type
Hex
GSA Approved
Yes
Handle Type
T-handle
Length
5 in
Shaft Size
5 in
Socket Size
5/16 in
Tool Type
Torque Wrench
Torque In-Lbs
80 in-lbs

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday