Adjustable Gate Valve Wrench 5 ft. - 10 Ft.

This product has been replaced by

Pollardwater Valve Key
Pollardwater 5 - 8 ft. Adjustable Valve Key
Manufacturer Part #P548005
You last purchased this on
 
RAPTOR®

Adjustable Gate Valve Wrench 5 ft. - 10 Ft.

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pollardwater Valve Key
Pollardwater 5 - 8 ft. Adjustable Valve Key
Manufacturer Part #P548005
RAPTOR®

Adjustable Gate Valve Wrench 5 ft. - 10 Ft.

  • Fast #
  • Part #RAP41027
  • Item #3276604
  • Manufacturer Part #110-0150
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Telescoping
  • Comfort grip handle for improved grip and help resist slippage during use or when wet
  • Socket designed with an opening to allow soil, rock and debris to exit tool end
  • Square socket end
  • Requires Certification

Specifications

Coating:
Painted
Color Finish Category:
Blacks
Color Finish Name:
Black
Handle Type:
T-handle
Length:
10 ft
Material:
Rugged Steel
Number of Tools Included:
1
Type:
RAP41027
Valve Type:
Gate Valve