18 in. Adjustable Hydrant Wrench
18 in. Adjustable Hydrant Wrench
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits most hydrant operating nuts
- Textured end to provide surface for gripping
- Adjustable
- For use on pentagon nuts and pumper or steamer caps
- Nut is cast component and is de-burred for smooth seating
Specifications
- Adjustable:
- No
- Application:
- Utility
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1 in
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Forged Steel
- Handle Type:
- Grip
- Height:
- 1 in
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Forged Steel
- Maximum Capacity:
- 1-3/4 in
- Maximum Height:
- 1 in
- Number of Tools Included:
- 1
- Tool Type:
- Hydrant Wrench
- WaterSense Labeled:
- No