RAPTOR® Aluminum Pipe Wrench

RAP114

Length

Starting at $43.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced design provides better weight distribution
  • Built to last guaranteed to withstand jobsite abuse
  • CrV jaw provides increased bite and less slip
  • Heat treated adjusting nut spins easily
  • Nearly 40 percent lighter than comparable cast-iron models of the same size
  • Scale marked on hook for quick adjustment

SPECIFICATIONS

Handle Material
Aluminum
Length
14 in
Material
Aluminum
Pipe Capacity
2 in
Tool Type
Pipe Wrench

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday