RAPTOR® Cold Weather Whirlpool Glove

RAP9040

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable synthetic suede base layer does not shrink, stretch or harden
  • Foam knuckle padding
  • Neoprene cuff with Velcro closure adds wrist support and locks out cold
  • Reinforced synthetic suede base layer and fingertips
  • Stretch nylon outer shell form-fits to top of hand
  • Terry cloth thumb to wipe away sweat and debris
  • Triple-layer technology: insulating micro-fleece liner, waterproof/windproof membrane and durable outer shell
  • Waterproof Winter

SPECIFICATIONS

ANSI Specifications
ANSI 105-2005
Color Finish
Black
Glove Size
L
Glove Type
Waterproof, Windproof
Material
Synthetic Suede
Reusable
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday