RAPTOR® Curb Street Key

RAP4103

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfort grip handle for improved grip and help resist slippage during use or when wet
  • Designed to shut off 3/4" to 1" curb stops
  • Wrench fits directly on tee of curb stops

SPECIFICATIONS

Handle Type
T-handle
Length
8 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday