L Size General Duty Mechanics Glove
L Size General Duty Mechanics Glove
Package Quantity Info:
EA: 1 IP: 6 CA: 36 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable synthetic suede base layer does not shrink, stretch or harden
- Slip fit cuff with pull tab
- One-piece palm of flexible synthetic suede
- Internal knuckle padding
- ID tag for jobsite recognition
Specifications
- ANSI:
- ANSI 105-2016
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Grey
- Glove Size:
- L
- Glove Type:
- General Duty, Mechanic
- MA Approved -:
- No
- Material:
- Synthetic Suede
- Reusable:
- Yes
- WaterSense Labeled:
- No