L Size Utility Plus Mechanics Glove

Part #RAP90202  |  Item #4027948  |  Manufacturer Part #RAP90202

$ 19.94 per PAIR

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Abrasion resistant
  • Form-fit, washable and durable
  • Neoprene cuff with gusset and Velcro closure adds wrist support
  • Neoprene knuckle padding
  • Reinforced synthetic suede fingertips
  • Non-slip palm and finger reinforcement

Specifications

ANSI Specifications: ANSI 105

Color Finish: Black

Color Finish Category: Blacks

Glove Size: L

Glove Type: [Utility Plus, Mechanic]

Material: [Rubber, Synthetic Suede]

Material Type: Neoprene

Reusable: Yes

Type: RAP90202