M Size General Duty Mechanics Glove

Part #RAP90101  |  Item #4027941  |  Manufacturer Part #RAP90101

$ 14.69 per PAIR

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One-piece palm of flexible synthetic suede
  • Durable synthetic suede base layer does not shrink, stretch or harden
  • Slip fit cuff with pull tab
  • ID tag for jobsite recognition
  • Internal knuckle padding

Specifications

ANSI Specifications: ANSI 105

Color Finish: [Black, Grey]

Color Finish Category: Blacks

Glove Size: M

Glove Type: [General Duty, Mechanic]

Material: Synthetic Suede

Reusable: Yes

Type: RAP90101