RAPTOR® Magnetic Stubby Nut Driver

RAP1455

Drive Size

Starting at $7.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfortable, color coded rubber vinyl grips marked with individual size
  • Magnetic tip secures nut for easy threading
  • Short "Stubby" shaft allows you to work in tight spaces

SPECIFICATIONS

Color Finish
Yellow
Color Finish Category
Yellows
Drive Size
5/16 in
GSA Approved
Yes
Handle Material
Vinyl
Handle Type
Vinyl Grip
Tool Type
Nut Driver

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday