Metal Wrench

Part #RAP50220  |  Item #4382835  |  Manufacturer Part #147762

$ 7.70 EACH

Material:

Metal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Use to un-thread top flange of PO and CO plugs, as well as tub shoe strainers
  • Fits all sizes

Specifications

Application: Repair

Material: Metal

Number of Tools Included: 1

Origin: Domestic

Tool Type: Wrench

Wrench Type: Plug