15-1/5 in. Hacksaw
15-1/5 in. Hacksaw
Frequently Purchased Together
Product Details
- Ideal for tight places
- Vinyl handle for good grip
- Cuts wood, plaster, steel and brass
Specifications
- Application:
- Wood, Plaster, Steel, Brass
- Blade Length (in):
- 15-1/5 in
- Blade Material:
- Metal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Material:
- Vinyl
- Handle Type:
- Integrated
- MA Approved -:
- No
- Material:
- Metal
- Saw Type:
- Hack
- WaterSense Labeled:
- No