Nut Driver (1 Piece)

You last purchased this on
 
RAPTOR®

Nut Driver (1 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
RAPTOR®

Nut Driver (1 Piece)

  • Fast #
  • Part #RAP50325
  • Item #4382821
  • Manufacturer Part #147769
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For installing and removing sink clips
  • Requires Certification

Specifications

Application:
Repair
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Yellow
Drive Type:
Nut
Handle Material:
Acrylic
MA Approved -:
No
Material:
Stainless Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
WaterSense Labeled:
No