RAPTOR® Pvc Cable Saw

RAP1561

Length

Starting at $6.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cuts PVC, CPVC and ABS to 12" diameter
  • Great in tight spaces - pipes that are against the walls, between the rafters or anywhere else a normal cutter won't fit
  • Stainless steel cable with heavy duty handles

SPECIFICATIONS

Application
PVC
Length
24 ft
Material
Plastic
Material Type
ABS, PVC
Tool Type
Cable Saw

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday